CS480 L-Shaped Tubing

Item #: 0521833

Cat #: CCSS48TLB25

UPC: 783510426392

$ 999.81 EA
Company wide:
0 in stock
CS480 L-Shaped Tubing, O.D. 48.3 mm (1.90 in.), Dimensions: 9.84" x 9.84"

Overview

CS480 L-Shaped Tubing, O.D. 48.3 mm (1.90 in.), Dimensions: 9.84" x 9.84"

CS480 L-Shaped Tube is used with coupling sleeves and straight tubes to provide the desired system configuration.

Also known as: 783510426392, CCSS48TLB25, HOFCCSS48TLB25

Features & Benefits

  • Use of these tubes does not compromise the enclosure rating
  • Assembled CS480 HMI Arm System has a max weight load of 89.6 lb. (40.7 kg)

Specifications

Width: 9.840 in
Height: 3.930 in
Material: Stainless Steel 304
Finish: Polished
Width: 9.840 in
Material: Stainless Steel 304
Height: 3.930 in
Finish: Polished