CS480 Straight Coupling, fits 48.3mm Tube, Brushed, SS304

Item #: 0521832

Cat #: CCSS48FC

UPC: 783510424596

$ 1324.63 EA
Company wide:
0 in stock
For attaching a tube to the enclosure allowing 340-degree enclosure rotation. This CS480 Straight Coupling, CCSS48FC item fits 48.3mm Tube with a material of SS Type 304.

Overview

For attaching a tube to the enclosure allowing 340-degree enclosure rotation. This CS480 Straight Coupling, CCSS48FC item fits 48.3mm Tube with a material of SS Type 304.

CS480 Straight Coupling attaches a tube to the enclosure, enabling 340-degree enclosure rotation. Maintenance-free bearings.

Also known as: 783510424596, CCSS48FC, HOFCCSS48FC

Features & Benefits

  • Coupling can rotate 340 degrees with rotation stop
  • Torque preset at factory
  • Gasket and mounting hardware are included
  • Assembled CS480 HMI Arm System has a max weight load of 89.6 lb. (40.7 kg)

Specifications

Height: 1.570 in
Width: 3.310 in
Depth: 3.310 in
Finish: Brushed
Material: Stainless Steel 304
Height: 1.570 in
Depth: 3.310 in
Material: Stainless Steel 304
Width: 3.310 in
Finish: Brushed