ST-SC 9µm Dupl Singlemode Patch Cord 4m

Item #: 0521807

Cat #: F9D2-3M4Y

UPC: 074983044443

Call for price
Company wide:
0 in stock
Documents & Guides
ST to SC singlemode duplex patch cord, 3mm jacketed cable (two ST connectors on one end and two SC connectors on the other end) – 9/125µm.

Overview

ST to SC singlemode duplex patch cord, 3mm jacketed cable (two ST connectors on one end and two SC connectors on the other end) – 9/125µm.
Also known as: 074983044443, F9D2-3M4Y, PDTF9D23M4Y

Specifications

Length: 4 m
Color: Yellow
Length: 4 m
Color: Yellow