ST-SC 9µm Dupl Singlemode Patch Cord 3m

Item #: 0521806

Cat #: F9D2-3M3Y

UPC: 07498304442

Call for price
Company wide:
0 in stock
Documents & Guides
ST to SC singlemode duplex patch cord, 3mm jacketed cable (two ST connectors on one end and two SC connectors on the other end) – 9/125µm.

Overview

ST to SC singlemode duplex patch cord, 3mm jacketed cable (two ST connectors on one end and two SC connectors on the other end) – 9/125µm.
Also known as: 07498304442, F9D2-3M3Y, PDTF9D23M3Y

Specifications

Length: 3 m
Color: Yellow
Length: 3 m
Color: Yellow