ST-SC 9µm Dupl Singlemode Patch Cord 20

Item #: 0521802

Cat #: F9D2-3M20Y

UPC: 074983044405

Call for price
Company wide:
0 in stock
Documents & Guides
ST to SC singlemode duplex patch cord, 3mm jacketed cable (two ST connectors on one end and two SC connectors on the other end) – 9/125µm.

Overview

ST to SC singlemode duplex patch cord, 3mm jacketed cable (two ST connectors on one end and two SC connectors on the other end) – 9/125µm.
Also known as: 074983044405, F9D2-3M20Y, PDTF9D23M20Y

Specifications

Length: 20 m
Color: Yellow
Length: 20 m
Color: Yellow