ST-ST 9µm Dupl Singlemode PC 6m

Item #: 0521792

Cat #: F9D2-2M6Y

UPC: 074983044313

Call for price
Company wide:
0 in stock
Documents & Guides
ST to ST singlemode duplex patch cord, 3mm jacketed cable (two ST connectors on each end) – 9/125µm.

Overview

ST to ST singlemode duplex patch cord, 3mm jacketed cable (two ST connectors on each end) – 9/125µm.
Also known as: 074983044313, F9D2-2M6Y, PDTF9D22M6Y

Specifications

Length: 6 m
Color: Yellow
Length: 6 m
Color: Yellow