Barrier Strip, 12-Circuit

Item #: 0521690

Cat #: 89-608

UPC: 783250896080

$ 12.49 EA
Company wide:
69 in stock
Documents & Guides
Barrier Strip, Wire Range: 22 - 12 AWG, 12 Circuits, 20 Amps, 300V.

Overview

Barrier Strip, Wire Range: 22 - 12 AWG, 12 Circuits, 20 Amps, 300V.

Ideal® barrier strips are designed and manufactured to be rugged, reliable and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life.

Also known as: 783250896080, 89-608, IDE89608, PHOENIX CONNECTOR, floating term strip, Terminal Strip

Specifications

Circuits: 12
Volts AC: 600
Poles: 12
Standards: California Proposition 65
Allowable Gauge Range: 22 - 10
Circuits: 12
Poles: 12
Allowable Gauge Range: 22 - 10
Volts AC: 600
Standards: California Proposition 65