Terminal Strip, 12-Pole, 22-14 AWG

Item #: 0521689

Cat #: 89-312

UPC: 783250893126

$ 32.39 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Terminal Strip, Wire Size: 22 - 14 AWG, Spacing: 0.375 IN, Amperage Rating: 20 AMP, Voltage Rating: 150 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 12, Torque Rating: 9 IN-LB, Terminal Screw Size: 12

Overview

IDEAL, Terminal Strip, Wire Size: 22 - 14 AWG, Spacing: 0.375 IN, Amperage Rating: 20 AMP, Voltage Rating: 150 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 12, Torque Rating: 9 IN-LB, Terminal Screw Size: 12
Also known as: 783250893126, 89-312, IDE89312

Specifications

Circuits: 12
Volts AC: 150
Amps: 20
Poles: 12
Standards: California Proposition 65
Allowable Gauge Range: 18 - 14
Circuits: 12
Amps: 20
Standards: California Proposition 65
Volts AC: 150
Poles: 12
Allowable Gauge Range: 18 - 14