5/32" Glowfish Kit

Item #: 0521687

Cat #: GLF408

UPC: 742585144082

Company wide:
0 in stock
Documents & Guides
5/32" Glowfish Kit, Includes: (1) 6' Bullnose/Female, (4) 6' Male/Female

Overview

5/32" Glowfish Kit, Includes: (1) 6' Bullnose/Female, (4) 6' Male/Female

Plastic Coated Glowfish Glow-in-the-Dark Rods Super Flexible - Great for tight jobs Durable plastic coating which greatly reduces splintering and slivering of fiberglass No More Splinters!! Kit Contains 24 total feet: 1 - 3 ft B/F, 7 - 3 ft M/F rods Durable zinc-plated, rustproof, machined steel end fittings Perfect for a wide range of installation situations and challenges Kit comes packaged in a handy, clear carrying case with vinyl caps Accessories Included: Bullnose Tip, Fish Hook, Ball Chain Made in the USA One Year Warranty on Manufacturers Defects

Also known as: 742585144082, GLF408, BSMGLF408, fish stick

Specifications

Diameter: 5/32 in
Type: Fiber Fish Tape, Glow Type
Length: 6 ft
Diameter: 5/32 in
Length: 6 ft
Type: Fiber Fish Tape, Glow Type