CWD BP1709 Plug Thermo Rubber 15A 1

Item #: 0521648

Cat #: BP1709

UPC: 032664125003

$ 15.22 EA
Company wide:
0 in stock
Documents & Guides
Plug Thermo Rubber 15A 125V 2P3W Str BK

Overview

Plug Thermo Rubber 15A 125V 2P3W Str BK
Also known as: 032664125003, BP1709, CWDBP1709

Specifications

No Specifications Available