CWD BP1723 Plug Thermo Rubber 15A 1

Item #: 0521646

Cat #: BP1723

UPC: 032664125102

$ 10.93 EA
Company wide:
0 in stock
Documents & Guides
Plug Thermo Rubber 15A 125V 2P2W Str BK

Overview

Plug Thermo Rubber 15A 125V 2P2W Str BK
Also known as: 032664125102, BP1723, CWDBP1723

Specifications

No Specifications Available