CWD BP222 Conn Thermo Rubber 15A 12

Item #: 0521638

Cat #: BP222

UPC: 032664139000

$ 4.75 EA
Company wide:
0 in stock
Documents & Guides
Conn Thermo Rubber 15A 125V 2P3W Str BK

Overview

Conn Thermo Rubber 15A 125V 2P3W Str BK
Also known as: 032664139000, BP222, CWDBP222

Specifications

No Specifications Available