CWD BP2601-6W-SP Plug Easy Install

Item #: 0521623

Cat #: BP2601-6W-SP

UPC: 032664539404

$ 2.36 EA
Company wide:
0 in stock
Documents & Guides
Plug Easy Install 10A 125V 2P2W Polar WH

Overview

Plug Easy Install 10A 125V 2P2W Polar WH
Also known as: 032664539404, BP2601-6W-SP, CWDBP26016WSP

Specifications

No Specifications Available