CWD BP2607W-SP Conn Cord End Sgl 10

Item #: 0521618

Cat #: BP2607W-SP

UPC: 032664539503

$ 2.64 EA
Company wide:
0 in stock
Documents & Guides
Conn Cord End Sgl 10A 125V 2P2W Polar WH

Overview

Conn Cord End Sgl 10A 125V 2P2W Polar WH
Also known as: 032664539503, BP2607W-SP, CWDBP2607WSP

Specifications

No Specifications Available