CWD BP3123BK Plug 15A 125V 2P2W Rou

Item #: 0521617

Cat #: BP3123BK

UPC: 032664129001

$ 4.11 EA
Company wide:
0 in stock
Documents & Guides
Plug 15A 125V 2P2W Round .406"Dia Str BK

Overview

Plug 15A 125V 2P2W Round .406"Dia Str BK
Also known as: 032664129001, BP3123BK, CWDBP3123BK

Specifications

No Specifications Available