CWD BP4887 Conn 15A 125V 2P3W Vinyl

Item #: 0521606

Cat #: BP4887

UPC: 032664130601

$ 14.01 EA
Company wide:
0 in stock
Documents & Guides
Conn 15A 125V 2P3W Vinyl Str YL

Overview

Conn 15A 125V 2P3W Vinyl Str YL
Also known as: 032664130601, BP4887, CWDBP4887

Specifications

No Specifications Available