PLUG ANGLE RUBBER 15A 125V 2P2W STR BK

Item #: 0521605

Cat #: BP84BK-SP

UPC: 032664133909

$ 2.45 EA
Company wide:
0 in stock
Documents & Guides
PLUG ANGLE RUBBER 15A 125V 2P2W STR BK

Overview

PLUG ANGLE RUBBER 15A 125V 2P2W STR BK
Also known as: 032664133909, BP84BK-SP, CWDBP84BKSP

Specifications

No Specifications Available