20A Commercial Grade Duplex Receptacle, 5-20R, Brown

Item #: 0521602

Cat #: BR20B-BU

UPC: 032664736605

Company wide:
0 in stock
Documents & Guides
Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Flush, 125V, Back and Side, Brown, Brass, High-Impact Nylon, PVC, 5-20R, Duplex, Screw, PVC, Core Pack

Overview

Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Flush, 125V, Back and Side, Brown, Brass, High-Impact Nylon, PVC, 5-20R, Duplex, Screw, PVC, Core Pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664736605, BR20B-BU, CWDBR20BBU

Specifications

Color: Brown
Mounting: Flush
Type: Commercial Grade, Duplex
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Color: Brown
Type: Commercial Grade, Duplex
NEMA Configuration: 5-20R
Mounting: Flush
Amps: 20
Material: PVC