20A Commercial Grade Duplex Receptacle, 5-20R, Gray

Item #: 0521601

Cat #: BR20GY

UPC: 032664515118

$ 4.60 EA
Company wide:
156 in stock
Documents & Guides
Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Flush, 125V, Back and Side, Gray, Brass, High-Impact Nylon, PVC, 5-20R, Duplex, Screw, PVC, Core Pack

Overview

Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Flush, 125V, Back and Side, Gray, Brass, High-Impact Nylon, PVC, 5-20R, Duplex, Screw, PVC, Core Pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664515118, BR20GY, CWDBR20GY

Specifications

Mounting: Flush
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Mounting: Flush
Amps: 20
Material: PVC
Color: Gray
NEMA Configuration: 5-20R