1
more

20A Commercial Grade Duplex Receptacle, 5-20R, Red
Item #: 0521599
Cat #: BR20RD
UPC: 032664654312
$ 4.60 EA
Company wide:
0
in stock
Documents & Guides
Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Flush, 125V, Back and Side, Red, Brass, High-Impact Nylon, PVC, 5-20R, Duplex, Screw, PVC, Core Pack
Overview
Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Flush, 125V, Back and Side, Red, Brass, High-Impact Nylon, PVC, 5-20R, Duplex, Screw, PVC, Core Pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664654312, BR20RD, CWDBR20RD
Specifications
| Mounting: | Flush |
| Color: | Red |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Material: | PVC |
| Mounting: | Flush |
| Amps: | 20 |
| Material: | PVC |
| Color: | Red |
| NEMA Configuration: | 5-20R |