Mech Intl Pin&Slv 100A600V3PH 3P4W WT BK

Item #: 0521573

Cat #: CD4100MI5W

UPC: 040893627007

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart mechanical interlock, Non-fusible, 100A, Extra Heavy-Duty, 3? 600V, Back wire, Black and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, Three-pole, Four-wire, grounding, Female, 50 HP, Rugged Valox, Three-phase

Overview

Eaton Arrow Hart mechanical interlock, Non-fusible, 100A, Extra Heavy-Duty, 3? 600V, Back wire, Black and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, Three-pole, Four-wire, grounding, Female, 50 HP, Rugged Valox, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893627007, CD4100MI5W, CWDCD4100MI5W

Specifications

Type: Industrial
Type: Industrial