Mch Int Pin&Slv 20A600V3PH 3P4W WT HZ BK

Item #: 0521568

Cat #: CD420HMI5W

UPC: 040893687001

$ 1068.79 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart mechanical interlock, Horizontal, Non-fusible, 20A, Extra Heavy-Duty, 3? 600V, Back wire, Black and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, Three-pole, Four-wire, grounding, Female, 10 HP, Rugged Valox, Three-phase

Overview

Eaton Arrow Hart mechanical interlock, Horizontal, Non-fusible, 20A, Extra Heavy-Duty, 3? 600V, Back wire, Black and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, Three-pole, Four-wire, grounding, Female, 10 HP, Rugged Valox, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893687001, CD420HMI5W, CWDCD420HMI5W

Specifications

Type: Industrial
Type: Industrial