Mch Int Pin&Slv 20A480V3PH 3P4W WT CB RD

Item #: 0521563

Cat #: CD420MICB7W

UPC: 032664653889

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart mechanical interlock, Circuit breaker, Access panel, 20A, Extra Heavy-Duty, 3? 480V, Back wire, Red and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, Three-pole, Four-wire, grounding, Female, 10 HP, Rugged Valox, Three-phase

Overview

Eaton Arrow Hart mechanical interlock, Circuit breaker, Access panel, 20A, Extra Heavy-Duty, 3? 480V, Back wire, Red and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, Three-pole, Four-wire, grounding, Female, 10 HP, Rugged Valox, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664653889, CD420MICB7W, CWDCD420MICB7W

Specifications

Type: Industrial
Type: Industrial