Mech Int Pin&Slv 30A480V3PH3P4W WT CB RD

Item #: 0521557

Cat #: CD430MICB7W

UPC: 040893687070

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart mechanical interlock, Circuit breaker, Access panel, 30A, Extra Heavy-Duty, 3? 480V, Back wire, Red and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, Three-pole, Four-wire, grounding, Female, 15 HP, Rugged Valox, Three-phase

Overview

Eaton Arrow Hart mechanical interlock, Circuit breaker, Access panel, 30A, Extra Heavy-Duty, 3? 480V, Back wire, Red and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, Three-pole, Four-wire, grounding, Female, 15 HP, Rugged Valox, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893687070, CD430MICB7W, CWDCD430MICB7W

Specifications

Type: Industrial
Type: Industrial