Mech Int Pin&Slv 60A250V3PH3P4W WT CB BL

Item #: 0521539

Cat #: CD460MICB9W

UPC: 032664654022

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart mechanical interlock, Circuit breaker, Access panel, 60A, Extra Heavy-Duty, 3? 250V, Back wire, Blue and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, 3-pole, 4-wire, grounding, Female, 15 HP, Rugged Valox, 3-phase

Overview

Eaton Arrow Hart mechanical interlock, Circuit breaker, Access panel, 60A, Extra Heavy-Duty, 3? 250V, Back wire, Blue and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, 3-pole, 4-wire, grounding, Female, 15 HP, Rugged Valox, 3-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664654022, CD460MICB9W, CWDCD460MICB9W

Specifications

Type: Industrial
Type: Industrial