Mch Int Pin&Slv100A277/480V3PH4P5W WT RD

Item #: 0521534

Cat #: CD5100MI7W

UPC: 040893687117

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart mechanical interlock, Non-fusible, 100A, Extra Heavy-Duty, 3?Y 277/480V, Back wire, Red and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, Four-pole, Five-wire, grounding, Female, 50 HP, Rugged Valox, Three-phase

Overview

Eaton Arrow Hart mechanical interlock, Non-fusible, 100A, Extra Heavy-Duty, 3?Y 277/480V, Back wire, Red and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, Four-pole, Five-wire, grounding, Female, 50 HP, Rugged Valox, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893687117, CD5100MI7W, CWDCD5100MI7W

Specifications

Type: Industrial
Type: Industrial