
Mch Int Pin&Slv100A120/208V3PH4P5W WT BL
Item #: 0521533
Cat #: CD5100MI9W
UPC: 040893687124
Company wide:
0
in stock
Documents & Guides
Eaton Arrow Hart mechanical interlock, Non-fusible, 100A, Extra Heavy-Duty, 3?Y 120/208V, Back wire, Blue and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, Four-pole, Five-wire, grounding, Female, 25 HP, Rugged Valox, Three-phase
Overview
Eaton Arrow Hart mechanical interlock, Non-fusible, 100A, Extra Heavy-Duty, 3?Y 120/208V, Back wire, Blue and gray, Brass, NEMA 4X, NEMA 12, IP66, Valox, Four-pole, Five-wire, grounding, Female, 25 HP, Rugged Valox, Three-phase
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 040893687124, CD5100MI9W, CWDCD5100MI9W
Features & Benefits
- Not re-built from light industrial air conditioners
- Painted galvanized sheet metal cover for rugged factory and outdoor environments
- Corrosion resistant coating on ambient side components for Type 4X models
- Corrosion resistant coating on ambient and enclosure side components for Type 4X Offshore models
- SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ431246G400 item is rated 11000BTU 460V with material of SS316 finish Brushed.
- Cleanable, reusable aluminum mesh filter protects coils for extremely dusty and dirty atmospheres
- Digital temperature control
- Narrow design to accommodate 12-in (300-mm) deep cabinets
- UL Listed to save customers time and money with agency approvals
- Easy-Mount flanges for simple installation
Specifications
| Type: | Industrial |
| Type: | Industrial |