Recp Duplex 15A 125V 2P3W Swire Str AL

Item #: 0521502

Cat #: CR15A

UPC: 032664554872

Company wide:
0 in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Almond, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Almond, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664554872, CR15A, CWDCR15A

Specifications

Mounting: Flush
Amps: 15
Color: Almond
Material: PVC
NEMA Configuration: 5-15R
Mounting: Flush
Color: Almond
NEMA Configuration: 5-15R
Amps: 15
Material: PVC