Recp Duplex 15A 125V 2P3W Swire Str LA

Item #: 0521501

Cat #: CR15LA

UPC: 032664583155

$ 2.97 EA
Company wide:
150 in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Light almond, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Light almond, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664583155, CR15LA, CWDCR15LA

Specifications

Mounting: Flush
Color: Light Almond
Amps: 15
Material: PVC
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
Material: PVC