
Recp Duplex 20A 125V 2P3W Str Swire LA
Item #: 0521500
Cat #: CR20LA
UPC: 032664583162
$ 3.22 EA
Company wide:
250
in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Light almond, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Overview
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Light almond, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664583162, CR20LA, CWDCR20LA
Specifications
| Mounting: | Flush |
| Color: | Light Almond |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Material: | PVC |
| Mounting: | Flush |
| Amps: | 20 |
| Material: | PVC |
| Color: | Light Almond |
| NEMA Configuration: | 5-20R |