15A Industrial Grade Locking Decorator Receptacle, L5-15R, Yellow

Item #: 0521499

Cat #: CR4700

UPC: 040893676838

$ 114.40 EA
Company wide:
0 in stock
Documents & Guides
Corrosion Resistant Locking Receptacle, #14-10 AWG, 15A, Industrial, 125V, Side Wiring, Yellow, Duplex, Corrosion Resistant, L5-15R, Two-Pole, Three-Wire, Thermoplastic

Overview

Corrosion Resistant Locking Receptacle, #14-10 AWG, 15A, Industrial, 125V, Side Wiring, Yellow, Duplex, Corrosion Resistant, L5-15R, Two-Pole, Three-Wire, Thermoplastic
Also known as: 040893676838, CR4700, CWDCR4700

Specifications

Amps: 15
Material: Thermoplastic
NEMA Configuration: L5-15R
Color: Yellow
Amps: 15
NEMA Configuration: L5-15R
Material: Thermoplastic
Color: Yellow