Nylon Handle, DS20/DSN30 Series, 0.200" - 0.820" Cable Range

Item #: 0521456

Cat #: 512P0D21

UPC: 784474676397

$ 37.19 EA
Company wide:
16 in stock
Documents & Guides
Nylon Handle Used With All 30 Amp DSN30-Size 2 Series Receptacles Or Plugs & All 20 Amp DS20-Size 2 Series Receptacles Or Plugs, NEMA 4X, For Use With 0.200 - 0.820-Inch Cable Range

Overview

Nylon Handle Used With All 30 Amp DSN30-Size 2 Series Receptacles Or Plugs & All 20 Amp DS20-Size 2 Series Receptacles Or Plugs, NEMA 4X, For Use With 0.200 - 0.820-Inch Cable Range
Also known as: 784474676397, 512P0D21, MEL512P0D21

Specifications

Color: Blue
Type: Handle
Material: Nylon
Color: Blue
Material: Nylon
Type: Handle