Switch Toggle SP 15A 120/277V Swire BR

Item #: 0521446

Cat #: CS115B

UPC: 032664487309

$ 3.87 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.

Also known as: 032664487309, CS115B, CWDCS115B

Specifications

Color: Brown
Mounting: Flush, Wall
Type: Heavy Duty
Poles: 1
Range: 8 mm
Amps: 15
Material: PVC
Color: Brown
Type: Heavy Duty
Range: 8 mm
Material: PVC
Mounting: Flush, Wall
Poles: 1
Amps: 15