Switch Toggle SP 20A 120/277V Swire WH

Item #: 0521414

Cat #: CS120W

UPC: 032664488238

$ 4.09 EA
Company wide:
1,638 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.

Also known as: 032664488238, CS120W, CWDCS120W

Specifications

Mounting: Flush, Wall
Poles: 2
Type: Heavy Duty
Amps: 20
Color: White
Material: PVC
Allowable Gauge Range: 14 - 10
Mounting: Flush, Wall
Type: Heavy Duty
Color: White
Allowable Gauge Range: 14 - 10
Poles: 2
Amps: 20
Material: PVC