Soft Starter, Standard Control, 440-480VAC, 3.5A, 3P

Item #: 0521413

Cat #: S701E03N3S

UPC: 782113492186

$ 895.63 EA
Company wide:
0 in stock
Controller, Mini Soft Start , 3-Pole, 3.5 Amp, Line Voltage, 440 - 480 Volt AC, Control Voltage, 24 - 300 Volt AC/DC

Overview

Controller, Mini Soft Start , 3-Pole, 3.5 Amp, Line Voltage, 440 - 480 Volt AC, Control Voltage, 24 - 300 Volt AC/DC
Also known as: 782113492186, S701E03N3S, CUTS701E03N3S

Specifications

Mounting: Panel
Type: Soft Starter
Poles: 3
Amps: 3.500
Volts AC Control Range: 24 - 300
Volts DC Control Range: 24 - 300
Mounting: Panel
Poles: 3
Volts AC Control Range: 24 - 300
Type: Soft Starter
Amps: 3.500
Volts DC Control Range: 24 - 300