Switch Toggle DP 15A 120/277V Swire BK

Item #: 0521402

Cat #: CS215BK

UPC: 032664555916

$ 8.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush mount, 120/277V, Side wire, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush mount, 120/277V, Side wire, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Also known as: 032664555916, CS215BK, CWDCS215BK

Specifications

Mounting: Flush
Poles: 2
Color: Black
Range: 8 mm
Amps: 15
Material: PVC
Mounting: Flush
Color: Black
Amps: 15
Poles: 2
Range: 8 mm
Material: PVC