It Power Supply Switcher

Item #: 0521361

Cat #: PSS10E

UPC: 782113491431

$ 412.12 EA
Company wide:
0 in stock
Documents & Guides
It Power Supply Switcher, 90 - 264 Vac, 24 Vdc, 10-watt, 1-phase

Overview

It Power Supply Switcher, 90 - 264 Vac, 24 Vdc, 10-watt, 1-phase
Also known as: 782113491431, PSS10E, CUTPSS10E

Specifications

Mounting: Chassis
Wattage: 10
Phase: 1
IP/NEMA Rating: IP20
Mounting: Chassis
Phase: 1
Wattage: 10
IP/NEMA Rating: IP20