Switch Toggle 3Way 20A 120/277V Swire LA

Item #: 0521356

Cat #: CS320LA

UPC: 032664583193

$ 5.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Side wire, Screw, Light almond, Three-Way, Copper alloy, Terminals: 0.031 in

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Side wire, Screw, Light almond, Three-Way, Copper alloy, Terminals: 0.031 in
Also known as: 032664583193, CS320LA, CWDCS320LA

Specifications

Color: Light Almond
Type: Heavy Duty
Amps: 20
Mounting: Wall
Color: Light Almond
Amps: 20
Type: Heavy Duty
Mounting: Wall