CONN 50A 125V 2P3W H/L NYLON BK

Item #: 0521345

Cat #: CS6360EX

UPC: 032664663857

$ 100.97 EA
Company wide:
0 in stock
Documents & Guides
CONN 50A 125V 2P3W H/L NYLON BK

Overview

CONN 50A 125V 2P3W H/L NYLON BK

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 032664663857, CS6360EX, CWDCS6360EX

Specifications

No Specifications Available