Conn 50A 480V 3PH 3P4W H/L Nylon BK

Item #: 0521323

Cat #: CS8164EX

UPC: 032664663895

$ 129.99 EA
Company wide:
0 in stock
Documents & Guides
Eaton locking connector, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in, California standard

Overview

Eaton locking connector, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in, California standard

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 032664663895, CS8164EX, CWDCS8164EX

Specifications

Phase: 3
Color: Red, Black
Type: Industrial
NEMA Configuration: Non-Nema
Amps: 50
Material: Nylon
Phase: 3
Type: Industrial
Amps: 50
Color: Red, Black
NEMA Configuration: Non-Nema
Material: Nylon