Plug 50A 250V 3PH 3P4W H/L Nylon BK

Item #: 0521306

Cat #: CS8365EX

UPC: 032664663949

$ 94.33 EA
Company wide:
56 in stock
Documents & Guides
Eaton locking plug, #10-6 AWG, 50A, Industrial, 250V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in, California standard

Overview

Eaton locking plug, #10-6 AWG, 50A, Industrial, 250V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in, California standard

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 032664663949, CS8365EX, CWDCS8365EX

Specifications

Poles: 3
Volts AC: 250
Amps: 50
Poles: 3
Amps: 50
Volts AC: 250