Switch Toggle SP 15A 120/277V B/Swire LA

Item #: 0521276

Cat #: CSB115LA

UPC: 032664719028

$ 4.58 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Commercial Grade - AC Quiet Switches Back & Side Wire. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Side wire and back wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Tri-combination slot/PhillipsRobertson head mounting and terminal screws ease installation with power screwdrivers.

Also known as: 032664719028, CSB115LA, CWDCSB115LA

Specifications

Mounting: Flush
Color: Light Almond
Type: Commercial Grade
Poles: 1
Material: PVC
Mounting: Flush
Type: Commercial Grade
Material: PVC
Color: Light Almond
Poles: 1