SW Sm TOG SP 15A 120/277V B/Swire IV

Item #: 0521273

Cat #: CSB115STV-SP

UPC: 032664709920

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Commercial, Flush mount, 120/277V, Back and side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Overview

Eaton toggle switch, #14-10 AWG, 15A, Commercial, Flush mount, 120/277V, Back and side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #10 solid or stranded wire and push-in terminals accept #14 solid wire.

Also known as: 032664709920, CSB115STV-SP, CWDCSB115STVSP

Specifications

Mounting: Flush, Wall
Type: Commercial Grade
Poles: 1
Amps: 15
Color: Ivory
Material: PVC
Mounting: Flush, Wall
Poles: 1
Color: Ivory
Type: Commercial Grade
Amps: 15
Material: PVC