SW Sm TOG SP 15A 120/277V B/Swire WH

Item #: 0521271

Cat #: CSB115STW-SP

UPC: 032664709937

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Commercial, Flush mount, 120/277V, Back and side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Overview

Eaton toggle switch, #14-10 AWG, 15A, Commercial, Flush mount, 120/277V, Back and side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Also known as: 032664709937, CSB115STW-SP, CWDCSB115STWSP

Specifications

Mounting: Flush, Wall
Type: Commercial Grade
Poles: 1
Amps: 15
Color: White
Material: PVC
Mounting: Flush, Wall
Poles: 1
Color: White
Type: Commercial Grade
Amps: 15
Material: PVC