Switch Toggle DP 15A 120/277V B/Swire LA

Item #: 0521246

Cat #: CSB215LA

UPC: 032664719066

$ 9.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Back and side, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Back and side, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,PVC
Also known as: 032664719066, CSB215LA, CWDCSB215LA

Specifications

Mounting: Flush
Color: Light Almond
Poles: 2
Type: Commercial Grade
Material: PVC
Mounting: Flush
Poles: 2
Material: PVC
Color: Light Almond
Type: Commercial Grade