Switch Toggle DP 15A 120/277V B/Swire IV

Item #: 0521242

Cat #: CSB215V

UPC: 032664558931

$ 9.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Back and side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Back and side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Also known as: 032664558931, CSB215V, CWDCSB215V

Specifications

Mounting: Flush
Poles: 2
Type: Commercial Grade
Amps: 15
Color: Ivory
Material: PVC
Mounting: Flush
Type: Commercial Grade
Color: Ivory
Poles: 2
Amps: 15
Material: PVC