Switch Toggle DP 15A 120/277V B/Swire WH

Item #: 0521240

Cat #: CSB215W

UPC: 032664558948

$ 9.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Back and side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Back and side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC

Heavy duty, copper compression terminal for connecting copper cable to copper flat pad. Pad holes have Nema spacing.

Also known as: 032664558948, CSB215W, CWDCSB215W

Specifications

Mounting: Flush, Wall
Poles: 2
Type: Commercial Grade
Amps: 15
Color: White
Material: PVC
Mounting: Flush, Wall
Type: Commercial Grade
Color: White
Poles: 2
Amps: 15
Material: PVC