Switch Toggle DP 20A 120/277V B/Swire GY

Item #: 0521235

Cat #: CSB220GY

UPC: 032664559112

$ 10.41 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Back and side, Screw, Gray, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Back and side, Screw, Gray, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Also known as: 032664559112, CSB220GY, CWDCSB220GY

Specifications

Mounting: Flush
Poles: 2
Color: Gray
Amps: 20
Material: PVC
Mounting: Flush
Color: Gray
Material: PVC
Poles: 2
Amps: 20