SW Sm TOG 3way 15A 120/277V B/Swire IV

Item #: 0521214

Cat #: CSB315STV-SP

UPC: 032664709975

$ 7.35 EA
Company wide:
0 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Back and side wiring, Screw, Brown, Three-Way, Brass, Terminals: 0.031 in

Overview

Eaton toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Back and side wiring, Screw, Brown, Three-Way, Brass, Terminals: 0.031 in

Arrow Hart’s commercial grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments

Also known as: 032664709975, CSB315STV-SP, CWDCSB315STVSP

Specifications

Type: 3-Way
Color: Brown
Amps: 15
Mounting: Wall
Type: 3-Way
Amps: 15
Color: Brown
Mounting: Wall