SW Sm TOG 3way 15A 120/277V B/Swire WH

Item #: 0521212

Cat #: CSB315STW-SP

UPC: 032664709982

$ 7.35 EA
Company wide:
0 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Back and side, Screw, Brown, Three-Way, Brass, Terminals: 0.031 in

Overview

Eaton toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Back and side, Screw, Brown, Three-Way, Brass, Terminals: 0.031 in
Also known as: 032664709982, CSB315STW-SP, CWDCSB315STWSP

Specifications

Type: 3-Way
Color: Brown
Amps: 15
Mounting: Wall
Type: 3-Way
Amps: 15
Color: Brown
Mounting: Wall